This product requires certification to purchase.

6 in. Ductile Iron FKM Lever Operated Lug Butterfly Valve

FNW®

800 Series 6 in. Ductile Iron FKM Lever Operated Lug Butterfly Valve

  • Fast #
  • Part #FNW832VU
  • Item #10563137
  • Manufacturer Part #FNW832VU
5 out of 5 Customer Rating
Brand image
FNW®

800 Series 6 in. Ductile Iron FKM Lever Operated Lug Butterfly Valve

  • Fast #
  • Part #FNW832VU
  • Item #10563137
  • Manufacturer Part #FNW832VU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rated for Bi-directional dead-end service at full rated pressure
  • Designed for 125/150 lbs flanges
  • Standard 316ss disc and stem offers superior strength and chemical resistance
  • Secured stem retainer plate for blowout-proof protection and also allows operator removal with valve in line
  • High strength two-piece stem eliminates taper pins and disc screws from flow path
  • Dual PTFE shaft bearings for reduced torque and improved stem alignment
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Pressure Class
125#, 150#
Pressure - Maximum
255 psi
Valve Size
6 in
Characteristics & Features
Coating
Epoxy
Collection
800 Series
Material
Ductile Iron
Material Type
A536
Valve Body Material
Ductile Iron
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
FKM
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
320
Minimum Temperature
-14
Warranty & Product Information
API
API 609A, API 598
ISO
ISO 5211
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-61, MSS SP-67
Origin
Global
UPC
781889996546