This product requires certification to purchase.

8 in. Ductile Iron EPDM Gear Operated Lug Butterfly Valve

FNW®

800 Series 8 in. Ductile Iron EPDM Gear Operated Lug Butterfly Valve

  • Fast #
  • Part #FNW812EGX
  • Item #10563078
  • Manufacturer Part #FNW812EGX
3.5 out of 5 Customer Rating
Brand image
FNW®

800 Series 8 in. Ductile Iron EPDM Gear Operated Lug Butterfly Valve

  • Fast #
  • Part #FNW812EGX
  • Item #10563078
  • Manufacturer Part #FNW812EGX
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Rated for Bi-directional dead-end service at full rated pressure
  • Designed for 125/150 lbs flanges
  • Aluminum-bronze disc
  • Secured stem retainer plate for blowout-proof protection and also allows operator removal with valve in line
  • High strength two-piece stem eliminates taper pins and disc screws from flow path
  • Dual PTFE shaft bearings for reduced torque and improved stem alignment
  • Requires Certification
  • Lead Law Compliant


Specifications

API:
API 609A, API 598
Coating:
Epoxy
Collection:
800 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-61, MSS SP-67
Material:
Ductile Iron
Material Type:
A536
Maximum Temperature:
230
Minimum Temperature:
-22
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
255 psi
Pressure Class:
125#, 150#
UPC:
781889995952
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Gear Operator
Valve Seat Material:
EPDM
Valve Size:
8 in
Valve Type:
Butterfly Valve