Adapter Sleeve 19 x 14 in.
Adapter Sleeve 19 x 14 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Diameter:
- 19
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 14
- NSF Certified:
- No
- Product Type:
- Adapter Sleeve
- UL Listed:
- No
- Valve Size:
- 19 in x 14 in