This product requires certification to purchase.

4-7/8 in. Electrogalvanized Carbon Steel Strut Bracket

FNW®

BR30 4-7/8 in. Electrogalvanized Carbon Steel Strut Bracket

  • Fast #
  • Part #FNW781130Z
  • Item #7949125
  • Manufacturer Part #BR300000EG
4.4 out of 5 Customer Rating
Brand image
FNW®

BR30 4-7/8 in. Electrogalvanized Carbon Steel Strut Bracket

  • Fast #
  • Part #FNW781130Z
  • Item #7949125
  • Manufacturer Part #BR300000EG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-1011-00 CS Type B, ASTM A-1011-00 SS Grade 33, ASTM B-633 SC1 Type III
Coating:
Electrogalvanized
Collection:
BR30
Height:
1-5/8 in
Length:
4-7/8 in
Material:
Carbon Steel
UL Listed:
No
UPC:
781889378618
Work Load Limit:
5800 lb