This product requires certification to purchase.

4-7/8 in. Electrogalvanized Carbon Steel Strut Bracket

FNW®

BR31 4-7/8 in. Electrogalvanized Carbon Steel Strut Bracket

  • Fast #
  • Part #FNW781131Z
  • Item #7949148
  • Manufacturer Part #BR310000EG
3.9 out of 5 Customer Rating
Brand image
FNW®

BR31 4-7/8 in. Electrogalvanized Carbon Steel Strut Bracket

  • Fast #
  • Part #FNW781131Z
  • Item #7949148
  • Manufacturer Part #BR310000EG
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-1011-00 CS Type B, ASTM A-1011-00 SS Grade 33, ASTM B-633 SC1 Type III
Coating:
Electrogalvanized
Collection:
BR31
Height:
7-1/2 in
Length:
4-7/8 in
Material:
Carbon Steel
UL Listed:
No
UPC:
781889378847
Work Load Limit:
12500 lb