This product requires certification to purchase.

2-1/4 in. Insulation Plastic Saddle in White

You last purchased this on
 
FNW®

Bronco® 2-1/4 in. Insulation Plastic Saddle in White

  • Fast #
  • Part #FNW7893W0225
  • Item #7309907
  • Manufacturer Part #SW225
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Bronco® 2-1/4 in. Insulation Plastic Saddle in White

  • Fast #
  • Part #FNW7893W0225
  • Item #7309907
  • Manufacturer Part #SW225
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 48 Case: 48 Pallet: 1152
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Meets the UL Classified 2043 Flame Spread/Smoke
  • Fits perfectly on anchor channel of any depth
  • Plastic legs snap into channel while stability tabs overlap the channel exterior for a secure installation
  • External stability tabs with grooved slot feature for optional self-tapping screw
  • Manufactured from high-strength polypropylene copolymer
  • Single-piece product-no assembly or tools required
  • Enhanced safety lip prevents insulation crushing and tearing from pipe movement
  • Available in black and white to match insulation
  • Excellent finished appearance
  • Made in the U.S.A.
  • Requires Certification

Specifications

Collection:
Bronco®
Color Finish Name:
White
Fits Pipe Size:
2-1/4 in
Material:
Plastic