This product requires certification to purchase.

Carbon Steel T-handle Valve Replacement Handle

FNW®

Carbon Steel T-handle Valve Replacement Handle

  • Fast #
  • Part #FNW500BTHKP
  • Item #7740797
  • Manufacturer Part #FNW500BTHKP
5 out of 5 Customer Rating
Brand image
FNW®

Carbon Steel T-handle Valve Replacement Handle

  • Fast #
  • Part #FNW500BTHKP
  • Item #7740797
  • Manufacturer Part #FNW500BTHKP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Valve Size
4 in
Characteristics & Features
Brand Model Compatibility
500B, 600B
Handle Material
Carbon Steel
Handle Type
T-handle
Material
Carbon Steel
Warranty & Product Information
ASTM
ASTM A-216 WCB
FM Approved
No
GSA Approved
No
NSF Certified
No
UL Listed
No
UPC
781889352441