Electrogalvanized Steel Beam Clamp
Electrogalvanized Steel Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC3 Type I
- Coating:
- Electrogalvanized
- FM Approved:
- No
- Height:
- 3 in
- Length:
- 2 in
- Material:
- Steel
- Product Type:
- Beam Clamp
- Rod Size (in):
- 1/2 in
- Thickness:
- 0.75 in
- UL Listed:
- No
- UPC:
- 781889374849
- Work Load Limit:
- 500 lb