Electrogalvanized Steel Cap Beam Clamp
Electrogalvanized Steel Cap Beam Clamp
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- FM Approved:
- No
- Height:
- 3-7/8 in
- Material:
- Steel
- Product Type:
- Cap
- UL Listed:
- No
- UPC:
- 781889379059
- Width:
- 1-5/8 in
- Work Load Limit:
- 1000 lb