This product requires certification to purchase.

1-1/2 in. Bronze NRS Sweat Gate Valve

FNW®

Figure 1212 1-1/2 in. Bronze NRS Sweat Gate Valve

  • Fast #
  • Part #FNW1212J
  • Item #2240215
  • Manufacturer Part #1212
4.3 out of 5 Customer Rating
Brand image
FNW®

Figure 1212 1-1/2 in. Bronze NRS Sweat Gate Valve

  • Fast #
  • Part #FNW1212J
  • Item #2240215
  • Manufacturer Part #1212
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 576
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid wedge disc
  • Back seat design
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
3-20/43 in
Pressure Class
125#
Valve Size
1-1/2 in
Weight
2.48 lb
Characteristics & Features
Collection
Figure 1212
Handle Material
Aluminum
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Sweat
Valve Disc Material
Bronze
Valve Operator
Handwheel
Valve Port Opening
Standard Port
Valve Stem
Non-Rising
Valve Type
Gate Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
ANSI
ANSI B16.18
ASME
ASME B1.20.1
ASTM
ASTM B62
FM Approved
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-25, MSS SP-80
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
UPC
781889098844