This product requires certification to purchase.

3/4 in. Bronze NRS Sweat Gate Valve

FNW®

Figure 1212 3/4 in. Bronze NRS Sweat Gate Valve

  • Fast #
  • Part #FNW1212F
  • Item #2240213
  • Manufacturer Part #1212
5 out of 5 Customer Rating
Brand image
FNW®

Figure 1212 3/4 in. Bronze NRS Sweat Gate Valve

  • Fast #
  • Part #FNW1212F
  • Item #2240213
  • Manufacturer Part #1212
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 1920
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid wedge disc
  • Back seat design
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B16.18
ASME:
ASME B1.20.1
ASTM:
ASTM B62
Collection:
Figure 1212
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Aluminum
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-21/58 in
MSS:
MSS SP-25, MSS SP-80
Material:
Bronze
NSF Certified:
No
Pressure - High:
200
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
781889098820
Valve Body Material:
Bronze
Valve Body Style:
Sweat
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Size:
3/4 in
Valve Stem:
Non-Rising
Valve Type:
Gate Valve
Weight:
0.88 lb
Width:
2-13/100 in