This product requires certification to purchase.

1-1/4 in. Bronze Solder Rising Stem Globe Valve

FNW®

Figure 1232 1-1/4 in. Bronze Solder Rising Stem Globe Valve

  • Fast #
  • Part #FNW1232H
  • Item #3029110
  • Manufacturer Part #FNW1232H
4.3 out of 5 Customer Rating
Brand image
FNW®

Figure 1232 1-1/4 in. Bronze Solder Rising Stem Globe Valve

  • Fast #
  • Part #FNW1232H
  • Item #3029110
  • Manufacturer Part #FNW1232H
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 16 Pallet: 384
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Resilient disc
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
4-1/50 in
Pressure Class
125#
Valve Size
1-1/4 in
Characteristics & Features
Collection
Figure 1232
Handle Material
Cast Iron
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Globe
Valve Disc Material
Brass
Valve Operator
Wheel Handle
Valve Seat Material
PTFE
Valve Stem
Rising
Valve Type
Globe Valve
Electrical & Operational Information
Pressure - High
200
Warranty & Product Information
ANSI
ANSI B16.18
ASME
ASME B16.18
ASTM
ASTM B-62, ASTM B-124
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-25, MSS SP-80
NSF Certified
No
UPC
781889134221