This product requires certification to purchase.

2-1/2 in. Bronze FPT Swing Check Valve

FNW®

Figure 1241 2-1/2 in. Bronze FPT Swing Check Valve

  • Fast #
  • Part #FNW1241L
  • Item #3029087
  • Manufacturer Part #FNW 1241L
5 out of 5 Customer Rating
Brand image
FNW®

Figure 1241 2-1/2 in. Bronze FPT Swing Check Valve

  • Fast #
  • Part #FNW1241L
  • Item #3029087
  • Manufacturer Part #FNW 1241L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Resilient disc
  • Bronze seat
  • Swing style
  • Y pattern
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM B-62
Collection:
Figure 1241
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
6-18/25 in
MSS:
MSS SP-25, MSS SP-80
Material:
Bronze
NSF Certified:
No
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
UPC:
781889134078
Valve Body Material:
Bronze
Valve Body Style:
Y Pattern
Valve Disc Material:
PTFE
Valve Seat Material:
Bronze
Valve Size:
2-1/2 in
Weight:
7.70 lb