This product requires certification to purchase.

3 in. Bronze FPT Swing Check Valve

FNW®

Figure 1241 3 in. Bronze FPT Swing Check Valve

  • Fast #
  • Part #FNW1241M
  • Item #3029088
  • Manufacturer Part #FNW 1241M
3.7 out of 5 Customer Rating
Brand image
FNW®

Figure 1241 3 in. Bronze FPT Swing Check Valve

  • Fast #
  • Part #FNW1241M
  • Item #3029088
  • Manufacturer Part #FNW 1241M
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Resilient disc
  • Bronze seat
  • Swing style
  • Y pattern
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
7-11/20 in
Pressure - Maximum
300 psi
Valve Size
3 in
Weight
11 lb
Characteristics & Features
Collection
Figure 1241
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Y Pattern
Valve Disc Material
PTFE
Valve Seat Material
Bronze
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B1.20.1
ASTM
ASTM B-62
IAPMO Listed
Yes
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-25, MSS SP-80
NSF Certified
No
UL Listed
No
UPC
781889134085