12 in. Heavy Duty 304 Sanitary Stainless Steel Single Pin Clamp
Figure 13MHHM 12 in. Heavy Duty 304 Sanitary Stainless Steel Single Pin Clamp
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Available in SS304 or SS316L (SS304L upon request).
- Application: Food & Beverage Processing, Dairy Industry, Pharmaceutical & Biotechnology, General Industrial Piping, Water Treatment & Chemical Facility
- Size: 1/2”- 4”
- 3-A Certified
- Manufactured from ASTM A-270 stainless steel tubing
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Figure 13MHHM
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Single Pin Clamp
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- Heavy Duty
- UL Listed:
- No