This product requires certification to purchase.

1 - 1-1/2 in. Sanitary 304 Stainless Steel Three Segment Clamp

FNW®

Figure 13MHHS 1 - 1-1/2 in. Sanitary 304 Stainless Steel Three Segment Clamp

  • Fast #
  • Part #FNW13MHHS4GJ
  • Item #4831336
  • Manufacturer Part #FNW13MHHS4GJ
4.5 out of 5 Customer Rating
Brand image
FNW®

Figure 13MHHS 1 - 1-1/2 in. Sanitary 304 Stainless Steel Three Segment Clamp

  • Fast #
  • Part #FNW13MHHS4GJ
  • Item #4831336
  • Manufacturer Part #FNW13MHHS4GJ
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Available in SS304 or SS316L (SS304L upon request).
  • Application: Food & Beverage Processing, Dairy Industry, Pharmaceutical & Biotechnology, General Industrial Piping, Water Treatment & Chemical Facility
  • Size: 1/2”- 4”
  • 3-A Certified
  • Manufactured from ASTM A-270 stainless steel tubing
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
Figure 13MHHS
FM Approved:
No
Fits Pipe Size:
1 in - 1-1/2 in
Fitting Type:
Clamp, Sanitary
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
UL Listed:
No