This product requires certification to purchase.

1-1/4 in. Stainless Steel NPT 800# 20 Mesh Wye Strainer

This product has been replaced by

No image available
1-1/4 SS 800# THRD Y STRN 1.5MM PERF
Manufacturer Part #1-1/4 2049 SCREEN 1.5MM
FNW®

Figure 14B-YSS 1-1/4 in. Stainless Steel NPT 800# 20 Mesh Wye Strainer

  • Fast #
  • Part #FNWYSSH
  • Item #1336430
  • Manufacturer Part #YSS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
1-1/4 SS 800# THRD Y STRN 1.5MM PERF
Manufacturer Part #1-1/4 2049 SCREEN 1.5MM
FNW®

Figure 14B-YSS 1-1/4 in. Stainless Steel NPT 800# 20 Mesh Wye Strainer

  • Fast #
  • Part #FNWYSSH
  • Item #1336430
  • Manufacturer Part #YSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1065
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Viton® o-ring seal
  • Stainless steel body and screen
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
API:
API 598
ASME:
ASME B16.34
ASTM:
ASTM A-351
Collection:
Figure 14B-YSS
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Sizes:
1-1/4 in
Length:
4-10/77
Material:
Stainless Steel
Maximum Temperature:
356
Mesh Size:
20
Pressure - Maximum:
800 psi
Pressure Class:
800#
Strainer Type:
Wye
UPC:
781889098684