1 in. 316L Stainless Steel Clamp Tygon Hose Adapter #7
Figure 14MPHT 1 in. 316L Stainless Steel Clamp Tygon Hose Adapter #7
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Available in SS304 or SS316L (SS304L upon request).
- Application: Food & Beverage Processing, Dairy Industry, Pharmaceutical & Biotechnology, General Industrial Piping, Water Treatment & Chemical Facility
- Size: 1/2”- 4”
- 3-A Certified
- Manufactured from ASTM A-270 stainless steel tubing
Documents
Specifications
- Application:
- Dairy Processing, Food and Beverage
- Clean Bagged:
- No
- Collection:
- Figure 14MPHT
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 4-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No