2 in. 316 Stainless Steel Clamp Roll on Ferrule #7
Figure 14RMP 2 in. 316 Stainless Steel Clamp Roll on Ferrule #7
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Available in SS304 or SS316L (SS304L upon request).
- Application: Food & Beverage Processing, Dairy Industry, Pharmaceutical & Biotechnology, General Industrial Piping, Water Treatment & Chemical Facility
- Size: 1/2”- 4”
- 3-A Certified
- Manufactured from ASTM A-270 stainless steel tubing
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Figure 14RMP
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Ferrule, Sanitary
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No