This product requires certification to purchase.

12 in. Rubber Glass Seat O-Ring Repair Kit

FNW®

Figure 2020 12 in. Rubber Glass Seat O-Ring Repair Kit

  • Fast #
  • Part #FNW2020RKT12
  • Item #7076939
  • Manufacturer Part #2020RKT12
5 out of 5 Customer Rating
Brand image
FNW®

Figure 2020 12 in. Rubber Glass Seat O-Ring Repair Kit

  • Fast #
  • Part #FNW2020RKT12
  • Item #7076939
  • Manufacturer Part #2020RKT12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
2020 Series Knife Gate Valves
Collection:
Figure 2020
IAPMO Listed:
No
Material:
Rubber, Glass
Material Type:
RTFE, EPDM
UPC:
781889311097