This product requires certification to purchase.

1-1/2 x 2 in. 316L Stainless Steel Clamp x MPT Adapter #7

FNW®

Figure 21MP 1-1/2 x 2 in. 316L Stainless Steel Clamp x MPT Adapter #7

  • Fast #
  • Part #FNW21MP76JK
  • Item #4829878
  • Manufacturer Part #FNW21MP76JK
4.3 out of 5 Customer Rating
Brand image
FNW®

Figure 21MP 1-1/2 x 2 in. 316L Stainless Steel Clamp x MPT Adapter #7

  • Fast #
  • Part #FNW21MP76JK
  • Item #4829878
  • Manufacturer Part #FNW21MP76JK
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in SS304 or SS316L (SS304L upon request).
  • Application: Food & Beverage Processing, Dairy Industry, Pharmaceutical & Biotechnology, General Industrial Piping, Water Treatment & Chemical Facility
  • Size: 1/2”- 4”
  • 3-A Certified
  • Manufactured from ASTM A-270 stainless steel tubing
  • Requires Certification

Documents


Specifications

Application:
Dairy Processing, Food and Beverage, Sanitary
Clean Bagged:
No
Collection:
Figure 21MP
End Connection 1:
Clamp
End Connection 2:
MPT
End Connections:
Clamp x MPT
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
2
Fitting Sizes:
1-1/2 in x 2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Type:
G21MP76JK
UL Listed:
No