1/2 in. Stainless Steel Full Port FPT Safety Exhaust Ball Valve
Figure 220SE 1/2 in. Stainless Steel Full Port FPT Safety Exhaust Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 1/2 in. stainless steel ball valve
- End Connections: Threaded
- Valve Length: 2.55 in.
- Valve Pressure Class: 150#
- Recommended Application: Water, oil, gas
- Blowoutproof stem design
- Adjustable packing
- Optional carbon filled seats
- Actuator mounting pad
- Full port
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-351
- Clean Bagged:
- No
- Collection:
- Figure 220SE
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 2-19/20
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Air
- UL Listed:
- No
- UPC:
- 781889087862
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve