2 x 1-1/2 in. 316L Stainless Steel Clamp x FPT Adapter #7
Figure 22MP 2 x 1-1/2 in. 316L Stainless Steel Clamp x FPT Adapter #7
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in SS304 or SS316L (SS304L upon request).
- Application: Food & Beverage Processing, Dairy Industry, Pharmaceutical & Biotechnology, General Industrial Piping, Water Treatment & Chemical Facility
- Size: 1/2”- 4”
- 3-A Certified
- Manufactured from ASTM A-270 stainless steel tubing
Documents
Specifications
- Application:
- Dairy Processing, Food and Beverage, Sanitary
- Clean Bagged:
- No
- Collection:
- Figure 22MP
- End Connection 1:
- Clamp
- End Connection 2:
- FPT
- End Connections:
- Clamp x FPT
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Global
- Type:
- G22MP76KJ
- UL Listed:
- No