1-1/2 in. 304 Stainless Steel Clamp x FPT Thermal Cap #7
Figure 23BMP 1-1/2 in. 304 Stainless Steel Clamp x FPT Thermal Cap #7
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in SS304 or SS316L (SS304L upon request).
- Application: Food & Beverage Processing, Dairy Industry, Pharmaceutical & Biotechnology, General Industrial Piping, Water Treatment & Chemical Facility
- Size: 1/2”- 4”
- 3-A Certified
- Manufactured from ASTM A-270 stainless steel tubing
Specifications
- Application:
- Dairy Processing, Food and Beverage, Sanitary
- Clean Bagged:
- No
- Collection:
- Figure 23BMP
- End Connection 1:
- Clamp
- End Connections:
- Clamp x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Cap
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Type:
- G23BMP74J
- UL Listed:
- No