3/8 in. Stainless Steel Full Port FPT 1000# Ball Valve
Figure 260A 3/8 in. Stainless Steel Full Port FPT 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 90 Pallet: 3240-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3/8 in. stainless steel ball valve
- End Connections: Threaded
- Valve Length: 2 in.
- Valve Pressure Class: 1000#
- Recommended Application: Water, oil, gas
- Saturated steam 150 psi
- Investment cast body
- Manufactured silicone-free
Specifications
- ANSI:
- ANSI Z1157-2014e1
- ASME:
- ASME B1.20.1, ASME B16.34
- Clean Bagged:
- No
- Collection:
- Figure 260A
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- Yes
- Length:
- 2 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 392
- Minimum Temperature:
- -4
- Pressure - High:
- 1000
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Gas, Oil, Steam, Potable Water
- Temperature Range:
- -4 to 392 Deg F
- UPC:
- 781889283738
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 3/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve