This product requires certification to purchase.

1-1/2 in. 316L Stainless Steel Clamp 45 Degree Lateral Wye #7

FNW®

Figure 28AMP 1-1/2 in. 316L Stainless Steel Clamp 45 Degree Lateral Wye #7

  • Fast #
  • Part #FNW28AMP76J
  • Item #4830061
  • Manufacturer Part #FNW28AMP76J
4.9 out of 5 Customer Rating
Brand image
FNW®

Figure 28AMP 1-1/2 in. 316L Stainless Steel Clamp 45 Degree Lateral Wye #7

  • Fast #
  • Part #FNW28AMP76J
  • Item #4830061
  • Manufacturer Part #FNW28AMP76J
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in SS304 or SS316L (SS304L upon request).
  • Application: Food & Beverage Processing, Dairy Industry, Pharmaceutical & Biotechnology, General Industrial Piping, Water Treatment & Chemical Facility
  • Size: 1/2”- 4”
  • 3-A Certified
  • Manufactured from ASTM A-270 stainless steel tubing
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Figure 28AMP
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connection 3:
Clamp
End Connections:
Clamp
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Size 3:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Lateral
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Type:
G28AMP76J