3 in. 316L Stainless Steel Buttweld 45 Degree Lateral Wye #7
Figure 28WA 3 in. 316L Stainless Steel Buttweld 45 Degree Lateral Wye #7
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in SS304 or SS316L (SS304L upon request).
- Application: Food & Beverage Processing, Dairy Industry, Pharmaceutical & Biotechnology, General Industrial Piping, Water Treatment & Chemical Facility
- Size: 1/2”- 4”
- 3-A Certified
- Manufactured from ASTM A-270 stainless steel tubing
Specifications
- Clean Bagged:
- No
- Collection:
- Figure 28WA
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connection 3:
- Butt Weld
- End Connections:
- Butt Weld x Butt Weld
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Size 3:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Lateral
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Type:
- G28WA76M