This product requires certification to purchase.

2 in. 316L Stainless Steel Clamp x Butt Weld Long 45 Degree Elbow #7

FNW®

Figure 2KM 2 in. 316L Stainless Steel Clamp x Butt Weld Long 45 Degree Elbow #7

  • Fast #
  • Part #FNW2KM76K
  • Item #4831312
  • Manufacturer Part #FNW2KM76K
4.9 out of 5 Customer Rating
Brand image
FNW®

Figure 2KM 2 in. 316L Stainless Steel Clamp x Butt Weld Long 45 Degree Elbow #7

  • Fast #
  • Part #FNW2KM76K
  • Item #4831312
  • Manufacturer Part #FNW2KM76K
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in SS304 or SS316L (SS304L upon request).
  • Application: Food & Beverage Processing, Dairy Industry, Pharmaceutical & Biotechnology, General Industrial Piping, Water Treatment & Chemical Facility
  • Size: 1/2”- 4”
  • 3-A Certified
  • Manufactured from ASTM A-270 stainless steel tubing
  • Requires Certification

Documents


Specifications

Application:
Dairy Processing, Food and Beverage, Sanitation
Clean Bagged:
No
Collection:
Figure 2KM
Elbow Degree:
45
End Connection 1:
Clamp
End Connection 2:
Butt Weld
End Connections:
Clamp x Butt Weld
FM Approved:
No
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Elbow, Straight
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Type:
G2KM76K
UL Listed:
No