This product requires certification to purchase.

8 in. 316L Stainless Steel Butt Weld Short Radius 90 Degree Elbow #7

FNW®

Figure 2WCL 8 in. 316L Stainless Steel Butt Weld Short Radius 90 Degree Elbow #7

  • Fast #
  • Part #FNW2WCL76X
  • Item #4831053
  • Manufacturer Part #FNW2WCL76X
3.1 out of 5 Customer Rating
Brand image
FNW®

Figure 2WCL 8 in. 316L Stainless Steel Butt Weld Short Radius 90 Degree Elbow #7

  • Fast #
  • Part #FNW2WCL76X
  • Item #4831053
  • Manufacturer Part #FNW2WCL76X
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Available in SS304 or SS316L (SS304L upon request).
  • Application: Food & Beverage Processing, Dairy Industry, Pharmaceutical & Biotechnology, General Industrial Piping, Water Treatment & Chemical Facility
  • Size: 1/2”- 4”
  • 3-A Certified
  • Manufactured from ASTM A-270 stainless steel tubing
  • Requires Certification

Documents


Specifications

Application:
Dairy Processing, Food and Beverage, Sanitation
Clean Bagged:
No
Collection:
Figure 2WCL
Elbow Degree:
90
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
8
Fitting Size 2:
8
Fitting Sizes:
8 in
Fitting Type:
Elbow, Short Radius
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
UL Listed:
No