This product requires certification to purchase.

3 in. Flanged Flexible Connector (9 in. Length)

FNW®

Figure 30F 3 in. Flanged Flexible Connector (9 in. Length)

  • Fast #
  • Part #FNW30FM
  • Item #2168669
  • Manufacturer Part #SDHS-FLG3X9
5 out of 5 Customer Rating
Brand image
FNW®

Figure 30F 3 in. Flanged Flexible Connector (9 in. Length)

  • Fast #
  • Part #FNW30FM
  • Item #2168669
  • Manufacturer Part #SDHS-FLG3X9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 75
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • 290 psi working pressure
  • Longer service life
  • Increased pressure capacity
  • Greater fatigue resistance due to flex
  • Increased temperature capacity of media
  • Greater protection of annular hose
  • Acceptance of thermal expansion
  • Flanged end metal braided flexible connector
  • Requires Certification

Specifications

Collection:
Figure 30F
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Length:
9 in
Material:
Stainless Steel, Carbon Steel
Material Type:
304, 321
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889080290