This product requires certification to purchase.

8 in. Flanged Flexible Connector (12 in. Length)

FNW®

Figure 30F 8 in. Flanged Flexible Connector (12 in. Length)

  • Fast #
  • Part #FNW30FX
  • Item #2168673
  • Manufacturer Part #SDHS-FLG8X12
4 out of 5 Customer Rating
Brand image
FNW®

Figure 30F 8 in. Flanged Flexible Connector (12 in. Length)

  • Fast #
  • Part #FNW30FX
  • Item #2168673
  • Manufacturer Part #SDHS-FLG8X12
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • 150 psi working pressure
  • Longer service life
  • Increased pressure capacity
  • Greater fatigue resistance due to flex
  • Increased temperature capacity of media
  • Greater protection of annular hose
  • Acceptance of thermal expansion
  • Flanged end metal braided flexible connector
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Length
12 in
Characteristics & Features
Collection
Figure 30F
Fitting Type
Straight
Material
Stainless Steel, Carbon Steel
Material Type
304, 321
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
781889080337