This product requires certification to purchase.

1/2 x 6-1/2 in. Stainless Steel IPS Flexible Connector

FNW®

Figure 30T 1/2 x 6-1/2 in. Stainless Steel IPS Flexible Connector

  • Fast #
  • Part #FNW30TD
  • Item #2168682
  • Manufacturer Part #SDHS-CSP12X612
4 out of 5 Customer Rating
Brand image
FNW®

Figure 30T 1/2 x 6-1/2 in. Stainless Steel IPS Flexible Connector

  • Fast #
  • Part #FNW30TD
  • Item #2168682
  • Manufacturer Part #SDHS-CSP12X612
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 5000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • 1040 psi working pressure
  • Longer service life
  • Increased pressure capacity
  • Greater fatigue resistance due to flex
  • Increased temperature capacity of media
  • Greater protection of annular hose
  • Acceptance of thermal expansion
  • Threaded end metal braided flexible connector
  • Requires Certification

Specifications

ASTM:
ASTM A-53
Clean Bagged:
No
Collection:
Figure 30T
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Connector
IAPMO Listed:
No
Length:
6-1/2 in
Material:
Carbon Steel, Stainless Steel
Material Type:
304, 321
NSF Certified:
No
Pressure - Maximum:
1560 psi
UL Listed:
No
UPC:
781889080429