This product requires certification to purchase.

2 in. Stainless Steel Full Port FPT 1000# Ball Valve

FNW®

Figure 310AM 2 in. Stainless Steel Full Port FPT 1000# Ball Valve

  • Fast #
  • Part #FNW310AMK
  • Item #4106222
  • Manufacturer Part #FNW310AMK
5 out of 5 Customer Rating
Brand image
FNW®

Figure 310AM 2 in. Stainless Steel Full Port FPT 1000# Ball Valve

  • Fast #
  • Part #FNW310AMK
  • Item #4106222
  • Manufacturer Part #FNW310AMK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 2 in. stainless steel ball valve
  • End Connections: threaded
  • Valve Length: 5.51 in.
  • Valve Pressure Class: 1000#
  • Recommended Application: Steam, water
  • Saturated steam 150 psi
  • Live loaded packing
  • Investment cast body
  • Vented ball
  • Vacuum rated to 26.967 in hg
  • Requires Certification

Specifications

ANSI:
ANSI Z1157-2014e1
ASME:
ASME B1.20.1
ASTM:
ASTM A-351
Clean Bagged:
No
Collection:
Figure 310AM
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
IAPMO Listed:
Yes
ISO:
ISO 5211
Length:
5-26/51 in
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure - High:
1000
Pressure - Maximum:
1000 psi
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Recommended Valve Application:
Steam, Potable Water
UL Listed:
No
UPC:
781889220023
Valve Body Material:
Stainless Steel
Valve Body Style:
3 piece
Valve Port Opening:
Full Port
Valve Seat Material:
RTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve