1/4 in. Carbon Steel Full Port FPT 3-Piece 1000# Ball Valve
Figure 311AM 1/4 in. Carbon Steel Full Port FPT 3-Piece 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 1600-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/4 in. carbon steel ball valve
- End Connections: Threaded
- Valve Length: 2.95 in.
- Valve Pressure Class: 1000#
- Recommended Application: Steam, water
- Saturated steam 150 psi
- Stainless steel vented ball
- Live loaded packing
- Investment cast body
- Manufactured silicone-free
Specifications
- ANSI:
- ANSI Z1157-2014e1
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-216
- Clean Bagged:
- No
- Collection:
- Figure 311AM
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- Yes
- ISO:
- ISO 5211
- Length:
- 2-19/20 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - High:
- 1000
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 1000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Recommended Valve Application:
- Steam, Potable Water
- UL Listed:
- No
- UPC:
- 781889222447
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve