This product requires certification to purchase.

1/4 in. Stainless Steel Full Port FPT 2000# Ball Valve

FNW®

Figure 320A 1/4 in. Stainless Steel Full Port FPT 2000# Ball Valve

  • Fast #
  • Part #FNW320AB
  • Item #4106254
  • Manufacturer Part #FNW320AB
4.9 out of 5 Customer Rating
Brand image
FNW®

Figure 320A 1/4 in. Stainless Steel Full Port FPT 2000# Ball Valve

  • Fast #
  • Part #FNW320AB
  • Item #4106254
  • Manufacturer Part #FNW320AB
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 28 Pallet: 1120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/4 in. stainless steel ball valve
  • End Connections: Threaded
  • Valve Length: 2.76 in.
  • Valve Pressure Class: 2000#
  • Recommended Application: Steam, water
  • Saturated steam 150 psi
  • Live loaded packing
  • Investment cast body
  • Vented ball
  • Manufactured silicone-free
  • Requires Certification

Specifications

ANSI:
ANSI Z1157-2014e1
ASME:
ASME B1.20.1, ASME B16.34
ASTM:
ASTM A-351
Clean Bagged:
No
Collection:
Figure 320A
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
Yes
Length:
2-19/25 in
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure - High:
2000
Pressure - Maximum:
2000 psi
Pressure Class:
2000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Recommended Valve Application:
Steam, Potable Water
UL Listed:
No
UPC:
781889220511
Valve Body Material:
Stainless Steel
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve