This product requires certification to purchase.

1-1/2 in. Carbon Steel Full Port Socket Weld 3-Piece 1500# Ball Valve

FNW®

Figure 321AC 1-1/2 in. Carbon Steel Full Port Socket Weld 3-Piece 1500# Ball Valve

  • Fast #
  • Part #FNW321ACSWJ
  • Item #4106237
  • Manufacturer Part #FNW321ACSWJ
5 out of 5 Customer Rating
Brand image
FNW®

Figure 321AC 1-1/2 in. Carbon Steel Full Port Socket Weld 3-Piece 1500# Ball Valve

  • Fast #
  • Part #FNW321ACSWJ
  • Item #4106237
  • Manufacturer Part #FNW321ACSWJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1-1/2 in. carbon steel ball valve
  • End Connections: Socket Weld
  • Valve Length: 4.72 in.
  • Valve Pressure Class: 1500#
  • Recommended Application: Steam, water
  • Stainless steel vented ball
  • Saturated steam 250 psi
  • Blow-out proof stem
  • Live loaded packing
  • Investment cast body
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Length
4-18/25 in
Pressure Class
1500#
Pressure - Maximum
1500 psi
Valve Size
1-1/2 in
Characteristics & Features
Clean Bagged
No
Collection
Figure 321AC
Handle Material
Stainless Steel
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Body Material
Carbon Steel
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
1500
Warranty & Product Information
ANSI
ANSI Z1157-2014e1
ASME
ASME B16.11, ASME B16.34
ASTM
ASTM A-216
FM Approved
No
IAPMO Listed
Yes
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Steam, Potable Water
UL Listed
No
UPC
781889220955