This product requires certification to purchase.

1/2 in. Stainless Steel CF8M Sanitary Clamp End 400# Ball Valve

FNW®

Figure 330A 1/2 in. Stainless Steel CF8M Sanitary Clamp End 400# Ball Valve

  • Fast #
  • Part #FNW330AD
  • Item #4106158
  • Manufacturer Part #FNW330AD
4.2 out of 5 Customer Rating
Brand image
FNW®

Figure 330A 1/2 in. Stainless Steel CF8M Sanitary Clamp End 400# Ball Valve

  • Fast #
  • Part #FNW330AD
  • Item #4106158
  • Manufacturer Part #FNW330AD
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 28 Pallet: 1120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2 in. stainless steel ball valve
  • End Connections: Clamp
  • Valve Length: 3.54 in.
  • Valve Pressure Class: 400#
  • Recommended Application: Steam, water
  • Saturated steam 150 psi
  • Live loaded packing
  • Investment cast body
  • Double stem seal
  • Manufactured silicone-free
  • Requires Certification

Specifications

ANSI:
ANSI Z1157-2014e1
ASTM:
ASTM A-351
Collection:
Figure 330A
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Handle Material:
Stainless Steel
ISO:
ISO 5211
Length:
3-27/50 in
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
CF8M
Pressure - High:
400
Pressure - Maximum:
400 psi
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam, Potable Water
UPC:
781889221112
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Seat Material:
TFM
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.28 lb