This product requires certification to purchase.

1 in. Stainless Steel CF8M Sanitary Clamp End 400# Ball Valve

FNW®

Figure 330A 1 in. Stainless Steel CF8M Sanitary Clamp End 400# Ball Valve

  • Fast #
  • Part #FNW330AG
  • Item #4106164
  • Manufacturer Part #FNW330AG
4.9 out of 5 Customer Rating
Brand image
FNW®

Figure 330A 1 in. Stainless Steel CF8M Sanitary Clamp End 400# Ball Valve

  • Fast #
  • Part #FNW330AG
  • Item #4106164
  • Manufacturer Part #FNW330AG
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 14 Pallet: 560
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1 in. stainless steel ball valve
  • End Connections: Clamp
  • Valve Length: 3.94 in.
  • Valve Pressure Class: 400#
  • Recommended Application: Steam, water
  • Saturated steam 150 psi
  • Live loaded packing
  • Investment cast body
  • Double stem seal
  • Manufactured silicone-free
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Length
3-47/50 in
Pressure Class
400#
Pressure - Maximum
400 psi
Valve Size
1 in
Weight
3.17 lb
Characteristics & Features
Collection
Figure 330A
Handle Material
Stainless Steel
Material
Stainless Steel
Material Type
CF8M
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
3 piece
Valve Operator
Locking Lever Handle
Valve Seat Material
TFM
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
400
Warranty & Product Information
ANSI
ANSI Z1157-2014e1
ASTM
ASTM A-351
ISO
ISO 5211
MSS
MSS SP-110
Recommended Valve Application
Steam, Potable Water
UPC
781889221136