3/4 in. Stainless Steel CF8M Sanitary Clamp End 400# Ball Valve
Figure 330A 3/4 in. Stainless Steel CF8M Sanitary Clamp End 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 960-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3/4 in. stainless steel ball valve
- End Connections: Clamp
- Valve Length: 3.54 in.
- Valve Pressure Class: 400#
- Recommended Application: Steam, water
- Saturated steam 150 psi
- Live loaded packing
- Investment cast body
- Double stem seal
- Manufactured silicone-free
Specifications
- ANSI:
- ANSI Z1157-2014e1
- ASTM:
- ASTM A-351
- Collection:
- Figure 330A
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Handle Material:
- Stainless Steel
- ISO:
- ISO 5211
- Length:
- 3-27/50 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Pressure - High:
- 400
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam, Potable Water
- UPC:
- 781889221129
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- TFM
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.27 lb