3 in. Stainless Steel CF8M Sanitary Clamp End 400# Ball Valve
Figure 330A 3 in. Stainless Steel CF8M Sanitary Clamp End 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 80-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Description
- 3 in. stainless steel ball valve
- End Connections: Clamp
- Valve Length: 8.66 in.
- Valve Pressure Class: 400#
- Recommended Application: Steam, water
- Saturated steam 150 psi
- Live loaded packing
- Investment cast body
- Double stem seal
- Manufactured silicone-free