1-1/4 in Plastic Full Port Socket Weld 150# Ball Valve
Figure 340NA 1-1/4 in Plastic Full Port Socket Weld 150# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- End Connections: Socket Weld
- Optional Threaded Ends come with 1/2" to 2" valves only
- Optional Threaded Ends for 2-1/2" - 4" valves must be ordered seperatley
- Full port design
- O-ring energized seats
- Valve Pressure Class: 150#
- Recommended Application: Water
- ANSI 14, ANSI 372, ANSI 61, ANSI 61 Annex G
- NSF 14, NSF 372, NSF 61, NSF 61 Annex G
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61, ANSI 61 Annex G
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM F-1498, ASTM D-2467, ASTM D-1784
- CSA Certified:
- CSA 61
- Clean Bagged:
- No
- Collection:
- Figure 340NA
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- ABS
- IAPMO Listed:
- No
- Length:
- 5-31/100 in
- MA Approved:
- Yes
- Material:
- Plastic
- Material Type:
- PVC, Thermoplastic
- Maximum Temperature:
- 122
- Minimum Temperature:
- 41
- NSF:
- NSF 14, NSF 372, NSF 61, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 41 to 122 Deg F (5 to 50 Deg C)
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Viton
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Teflon
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Extension
- Valve Type:
- Ball Valve
- Weight:
- 1.21 lb