3 in. Plastic PVC Full Port Flanged Ball Valve
Figure 340NAF 3 in. Plastic PVC Full Port Flanged Ball Valve
Frequently Purchased Together
Product Details
Product Details
- 3 in. pvc ball valve
- End Connections: Flanged
- Valve Length: 9.61 in.
- Maximum Temperature: 122 degrees (F)
- Valve Pressure Class: 150#
- Recommended Application: Water
- NSF 14, NSF 372, NSF 61, NSF 61 Annex G
- ANSI 14, ANSI 372, ANSI 61, ANSI 61 Annex G
- Full port design
- O-ring energized seats
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61, ANSI 61 Annex G
- ASME:
- ASME B16.5 Class 150
- ASTM:
- ASTM D-1784
- Clean Bagged:
- No
- Collection:
- Figure 340NAF
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- No
- Handle Material:
- ABS
- Handle Type:
- T-handle
- IAPMO Listed:
- No
- Length:
- 11-21/25 in
- MA Approved:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 122
- Minimum Temperature:
- 41
- NSF:
- NSF 14, NSF 372, NSF 61, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 41 to 122 Deg F
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- EPDM
- Valve Operator:
- T-handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Teflon
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve
- Weight:
- 7.61 lb