1 in. PVC NPT x Socket Weld True Union Ball Check Valve
Figure 345A 1 in. PVC NPT x Socket Weld True Union Ball Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 in. pvc ball check valve
- End Connections: Threaded x Socket Weld
- Valve Length: 5.345 in.
- Maximum Temperature: 122 degrees (F)
- Valve Pressure Class: 150#
- Recommended Application: Water
- ANSI B1.20.1
- 5 PSI minimum shutoff
- For vertical and horizontal installation
- With flow direction arrow
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 14-2016
- ASTM:
- ASTM D-1498, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2467
- Collection:
- Figure 345A
- End Connection 1:
- NPT
- End Connection 2:
- Socket Weld
- End Connections:
- NPT x Socket Weld
- FM Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 5-7/20
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Liquid
- UL Listed:
- No
- UPC:
- 781889370247
- Valve Body Material:
- PVC
- Valve Bonnet Type:
- Union
- Valve Seat Material:
- FKM
- Valve Size:
- 1 in
- Valve Type:
- Check Valve
- Weight:
- 0.99
- Width:
- 2-87/100