This product requires certification to purchase.

1-1/4 in. Plastic CPVC Full Port NPT x Socket Weld 150# Ball Valve

FNW®

Figure 350NA 1-1/4 in. Plastic CPVC Full Port NPT x Socket Weld 150# Ball Valve

  • Fast #
  • Part #FNW350NAVH
  • Item #7849677
  • Manufacturer Part #FNW350NAVH
3.5 out of 5 Customer Rating
Brand image
FNW®

Figure 350NA 1-1/4 in. Plastic CPVC Full Port NPT x Socket Weld 150# Ball Valve

  • Fast #
  • Part #FNW350NAVH
  • Item #7849677
  • Manufacturer Part #FNW350NAVH
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • End Connections: Socket Weld
  • Optional Threaded Ends come with 1/2" to 2" valves only
  • Optional Threaded Ends for 2-1/2" - 4" valves must be ordered seperatley
  • Full port design
  • O-ring energized seats
  • Valve Pressure Class: 150#
  • Recommended Application: Water
  • NSF 14, NSF 61, NSF 61 Annex G, NSF 372
  • ANSI 14, ANSI 61, ANSI 61 Annex G, ANSI 372
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
Socket Weld
End Connections
NPT x Socket Weld
Length
5-31/100 in
Pressure Class
150#
Pressure - Maximum
150 psi
Valve Size
1-1/4 in
Weight
1.21 lb
Characteristics & Features
Clean Bagged
No
Collection
Figure 350NA
Handle Material
ABS
Material
Plastic
Material Type
CPVC
Valve Body Material
CPVC
Valve Body Style
1 piece
Valve Bonnet Type
Union
Valve Disc Material
Viton
Valve Operator
T-handle
Valve Port Opening
Full Port
Valve Seat Material
Teflon
Valve Stem
Extension
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
194
Minimum Temperature
32
Pressure - High
150
Temperature Range
32 to 194 Deg F
Warranty & Product Information
ANSI
ANSI 14, ANSI 372, ANSI 61, ANSI 61 Annex G
ASME
ASME B1.20.1
ASTM
ASTM D-1784, ASTM F-439
CSA Certified
CSA 61
FM Approved
No
IAPMO Listed
No
MA Approved
Yes
NSF
NSF 14, NSF 372, NSF 61, NSF 61 Annex G, NSF Standard 61
NSF Certified
Yes
Recommended Valve Application
Potable Water
UL Listed
No
UPC
781889370902