This product requires certification to purchase.

1/2 in. CPVC NPT x Socket Weld True Union Ball Check Valve

FNW®

Figure 355A 1/2 in. CPVC NPT x Socket Weld True Union Ball Check Valve

  • Fast #
  • Part #FNW355AED
  • Item #7849618
  • Manufacturer Part #FNW355AED
5 out of 5 Customer Rating
Brand image
FNW®

Figure 355A 1/2 in. CPVC NPT x Socket Weld True Union Ball Check Valve

  • Fast #
  • Part #FNW355AED
  • Item #7849618
  • Manufacturer Part #FNW355AED
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2 in. cpvc ball check valve
  • End Connections: Threaded x Socket Weld
  • Valve Length: 4.094 in.
  • Maximum Temperature: 194 degrees (F)
  • Valve Pressure Class: 150#
  • Recommended Application: Water
  • ANSI B1.20.1
  • 5 PSI minimum shutoff
  • For vertical and horizontal installation
  • With flow direction arrow
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
Socket Weld
End Connections
NPT x Socket Weld
Length
4-9/100 in
Pressure Class
150#
Valve Size
1/2 in
Weight
0.44 lb
Width
2-13/100 in
Characteristics & Features
Collection
Figure 355A
Material
Plastic
Material Type
CPVC
Valve Body Material
CPVC
Valve Body Style
Ball
Valve Bonnet Type
Union
Valve Seat Material
EPDM
Valve Type
Check Valve
Warranty & Product Information
ANSI
ANSI B1.20.1
ASTM
ASTM D-1498, ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1498, ASTM F-439
IAPMO Listed
Yes
NSF
NSF 14-2016
NSF Certified
Yes
UL Listed
No
UPC
781889370490