This product requires certification to purchase.

3/4 in. EPDM Gasket in Black

FNW®

Figure 40MPE 3/4 in. EPDM Gasket in Black

  • Fast #
  • Part #FNW40MPEF
  • Item #4831247
  • Manufacturer Part #FNW40MPEF
5 out of 5 Customer Rating
Brand image
FNW®

Figure 40MPE 3/4 in. EPDM Gasket in Black

  • Fast #
  • Part #FNW40MPEF
  • Item #4831247
  • Manufacturer Part #FNW40MPEF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • FDA Approved
  • Requires Certification

Documents


Specifications

Collection:
Figure 40MPE
Color Finish Name:
Black
Diameter - Inside 1:
16/25 in
Diameter - Outside:
86/100 in
Fits Pipe Size:
3/4 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
EPDM
NSF Certified:
No
Origin:
Global
Temperature Range:
-65 to 300 Deg F
UL Listed:
No