This product requires certification to purchase.

8 in. EPDM Gasket in Black

FNW®

Figure 40MPE 8 in. EPDM Gasket in Black

  • Fast #
  • Part #FNW40MPEX
  • Item #4831376
  • Manufacturer Part #FNW40MPEX
5 out of 5 Customer Rating
Brand image
FNW®

Figure 40MPE 8 in. EPDM Gasket in Black

  • Fast #
  • Part #FNW40MPEX
  • Item #4831376
  • Manufacturer Part #FNW40MPEX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Figure 40MPE
Color Finish Name:
Black
Fits Pipe Size:
8 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
EPDM