This product requires certification to purchase.

3/4 in. Brass Full Port FPT 600# Ball Valve

FNW®

Figure 420 3/4 in. Brass Full Port FPT 600# Ball Valve

  • Fast #
  • Part #FNW420F
  • Item #989147
  • Manufacturer Part #420
5 out of 5 Customer Rating
Brand image
FNW®

Figure 420 3/4 in. Brass Full Port FPT 600# Ball Valve

  • Fast #
  • Part #FNW420F
  • Item #989147
  • Manufacturer Part #420
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50 Pallet: 1750
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3/4 in. brass ball valve
  • End Connections: Threaded
  • Valve Pressure Class: 600#
  • Recommended Application: Water, oil, gas
  • 2 Piece valve body with full port opening
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI Z21.15
ASME:
ASME B1.20.1, ASME B16.33, ASME B16.38, ASME B16.44
CSA Certified:
CSA 9.1
Clean Bagged:
No
Collection:
Figure 420
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-22/31 in
MA Approved:
Yes
MSS:
MSS SP-110
Material:
Brass
Material Type:
DZR
Maximum Temperature:
188.6
Minimum Temperature:
-40
NSF Certified:
No
Pressure - High:
600
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam
UL Listed:
Yes
UPC:
781889089750
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve