3/4 in. Brass Full Port FPT 600# Locking Lever Ball Valve
Figure 420 3/4 in. Brass Full Port FPT 600# Locking Lever Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 50 Pallet: 1750-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3/4 in. brass ball valve
- End Connections: Threaded
- Valve Length: 2.71 in.
- Valve Pressure Class: 600#
- Recommended Application: Water, oil, gas
- NSF 61-8
- ANSI Z21.15
- Blowoutproof stem design
- Adjustable packing
- 100% electronically tested in open and closed position at 80 psi
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z21.15, ANSI 61
- ASME:
- ASME B1.20.1, ASME B16.33, ASME B16.38, ASME B16.44
- CSA Certified:
- CSA 9.1
- Clean Bagged:
- No
- Collection:
- Figure 420
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-22/31 in
- MA Approved:
- Yes
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 188.6
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam
- UL Listed:
- Yes
- UPC:
- 781889109847
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve