This product requires certification to purchase.

1/2 x 3/4 in. Brass Full Port MIP x GHT Ball Valve

FNW®

Figure 428A 1/2 x 3/4 in. Brass Full Port MIP x GHT Ball Valve

  • Fast #
  • Part #FNW428ADF
  • Item #4219356
  • Manufacturer Part #428ADF
3.7 out of 5 Customer Rating
Brand image
FNW®

Figure 428A 1/2 x 3/4 in. Brass Full Port MIP x GHT Ball Valve

  • Fast #
  • Part #FNW428ADF
  • Item #4219356
  • Manufacturer Part #428ADF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144 Pallet: 4752
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2 in x 3/4 in. brass ball valve
  • End Connections: MIP x Hose
  • Valve Length: 2.83 in.
  • Valve Pressure Class: 600#
  • Recommended Application: Water, oil, gas
  • Adjustable packing
  • Includes cap, cap gasket and chain
  • Not for use at or below ground level
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
GHT
End Connections
MPT x GHT
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
1/2 in x 3/4 in
Characteristics & Features
Clean Bagged
No
Collection
Figure 428A
Handle Material
Steel
Material
Brass
Material Type
CW510L
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
600
Warranty & Product Information
ANSI
ANSI Z1157-2014e1
ASTM
ASTM A-283, ASTM B-124, ASTM B-16, ASTM S-43000
IAPMO Listed
Yes
MSS
MSS SP-110
UPC
781889229408


Recommended Accessories